KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc, Sanding, NoHole, 6In, P120G, PK100

NORTON| Zoro #: G2339276| Mfr #: 66261149914

$34.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A290
Backing Weight: C
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339276 Mfr #: 66261149914
Series: A290Backing Weight: C
Color: YellowAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: No Hole
Disc Dia.: 6"Grit: 120
Item: Hook-and-Loop Sanding DiscBacking Material: Paper
Grade: FineCountry of Origin (subject to change): Canada

Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Fine, 120 Grit, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Package Quantity 100

Reviews