Disc, Sanding, NoHole, 6In, P80G, CerPK50

NORTON| Zoro #: G1988673| Mfr #: 66261140532

$36.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 80Disc Dia.: 6"Series: A975
Save 15%. Sign up for Z-mail.


Zoro #: G1988673 Mfr #: 66261140532
Grit: 80Disc Dia.: 6"
Series: A975Vacuum Hole Design: No Hole
Backing Weight: BGrade: Medium
Abrasive Material: CeramicColor: Blue
Abrasive Type: CoatedItem: Hook-and-Loop Sanding Disc
Backing Material: PaperCountry of Origin (subject to change): Canada


Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Series A975, Color Blue, Package Quantity 50