Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G1683376| Mfr #: 66252836966

$275.11 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 4140
Abrasive Wheel Hardness: J
Abrasive Wheel Diameter: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683376 Mfr #: 66252836966
Max. RPM: 4140Abrasive Wheel Hardness: J
Abrasive Wheel Diameter: 6"Abrasive Material: Aluminum Oxide
Item: Dish Grinding WheelSpecification: 32A60-JVBE
Abrasive Wheel Type: Type 12Abrasive Grit: 60
Grade: MediumBond Type: Vitrified
Thickness: 1/2"Arbor Hole Size: 1-1/4"
Series: 32AColor: Purple
Country of Origin (subject to change): United States

Description

Dish Grinding Wheel, Abrasive Wheel Type Type 12, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness J, Max. RPM 4140, Series 32A, Specification 32A60-JVBE, Bond Type Vitrified, Grade Medium, Purple, Package Quantity 5

Reviews