SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dish Grinding Whl, 6x1/2x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G1309427| Mfr #: 66252836977

$167.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteAbrasive Wheel Hardness: JAbrasive Wheel Type: Type 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309427 Mfr #: 66252836977
Color: WhiteAbrasive Wheel Hardness: J
Abrasive Wheel Type: Type 12Arbor Hole Size: 1-1/4"
Thickness: 1/2"Max. RPM: 4140
Bond Type: VitrifiedAbrasive Grit: 60
Item: Dish Grinding WheelAbrasive Wheel Diameter: 6"
Specification: 38A60-JVBESeries: 38A
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Dish Grinding Wheel, Abrasive Wheel Type Type 12, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness J, Max. RPM 4140, Series 38A, Specification 38A60-JVBE, Bond Type Vitrified, Grade Medium, White, Package Quantity 5

Reviews