Dish Grinding Whl, 6x1/2x1-1/4, CA, 60G, PK5

NORTON| Zoro #: G1439636| Mfr #: 66252836574

$273.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Dish Grinding Wheel
Grade: Medium
Specification: 5SG60-LVS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439636 Mfr #: 66252836574
Item: Dish Grinding WheelGrade: Medium
Specification: 5SG60-LVSAbrasive Wheel Diameter: 6"
Abrasive Wheel Type: Type 12Max. RPM: 4140
Abrasive Material: CeramicBond Type: Vitrified
Abrasive Grit: 60Abrasive Wheel Hardness: L
Series: 5SGThickness: 1/2"
Arbor Hole Size: 1-1/4"Color: Blue
Country of Origin (subject to change): United States

Description

Dish Grinding Wheel, Abrasive Wheel Type Type 12, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness L, Max. RPM 4140, Series 5SG, Specification 5SG60-LVS, Bond Type Vitrified, Grade Medium, Blue, Package Quantity 5

Reviews