Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum

  • Zoro #: G5180515
  • Mfr #: 5740 x 697 Single (2) x 689 PC
Norton Door Closers Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum 5740 x 697 Single (2) x 689 PC
Norton Door Closers Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum 5740 x 697 Single (2) x 689 PC
Norton Door Closers Automatic Hydraulic Norton 5740 Door Closer Heavy Duty Aluminum 5740 x 697 Single (2) x 689 PC
$2,013.48
  • Housing Height: 5-1/4 in
  • Ligature Resistant: No
  • Interior Door Width: 30 to 48 in
See full product details
This item ships free.

Norton Door Closers #5740 X 697 SINGLE (2) X 689 PC Specifications

  • Zoro #: G5180515
  • Mfr #: 5740 x 697 Single (2) x 689 PC
Housing Height: 5-1/4 in Ligature Resistant: No
Interior Door Width: 30 to 48 in Finish: Aluminum Painted
Closer Mounting Style: Regular, Top Frame Item: Powered Door Operator
Housing Length: 29 in ADA Compliant: Yes
Spring Size: Adjustable 3 to 6 Closer Series: Norton 5740
Exterior Door Width: 30 to 48 in Max. Door Opening: Up to 180 Degrees
Includes: (2) Wired Wall Switches with ADA Plates Automatic/Manual: Automatic
Standards: Ul and cUL Listed Hydraulic/Pneumatic: Hydraulic
Hand Orientation: Non-Handed Interior/Exterior: Interior and Exterior
Projection from Wall: 4 5/8 in Housing Depth: 4 5/8 in
Color: Aluminum Closer Type: Electronically Controlled
Arm Type: Double Lever Push Side, Slide Track Pull Side Closer Performance: Heavy Duty
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered Door Operator, Norton 5740 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Top Frame, Standards UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Slide Track Pull Side, Double Lever Push Side, Color Aluminum, Exterior Door Width 30 to 48 in, Housing Height 5-1/4 in, Housing Length 29 in, Housing Depth 4 5/8 in

Reviews of Norton Door Closers #5740 X 697 SINGLE (2) X 689 PC