Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035813| Mfr #: 1601BFXBR

$126.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark BronzeLigature Resistant: NoCloser Mounting Style: Parallel, Regular, Top Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035813 Mfr #: 1601BFXBR
Color: Dark BronzeLigature Resistant: No
Closer Mounting Style: Parallel, Regular, Top FrameSpring Size: Adjustable 1 to 4
Housing Height: 2-5/8"Housing Depth: 2-7/8"
Projection from Wall: 2-7/8"Closer Performance: Heavy Duty
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 9-3/4"Interior/Exterior: Interior and Exterior
Closer Series: Norton 1601Closer Type: Non Hold Open
Exterior Door Width: 48"Item: Door closer
Hydraulic/Pneumatic: HydraulicArm Material: Aluminum
Hand Orientation: Non-HandedFinish: Dark Bronze Painted
Arm Type: Standard, Sizes 1 to 6, Barrier Free, ADAADA Compliant: Yes
Interior Door Width: 48"Max. Door Opening: 180 Degrees
Country of Origin (subject to change): United States

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Standard, Sizes 1 to 6, Barrier Free, ADA, Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In.

Reviews