Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Hold Open, CloserPlus Arm
  • Zoro #: G0035567
  • Mfr #: CLP8501-T x 689
$195.63
  • Arm Material: Die Cast Aluminum
  • Automatic/Manual: Manual
  • Includes: Plastic Cover
See full product details
This item ships free.

Norton Door Closers #CLP8501-T X 689 Specifications

  • Zoro #: G0035567
  • Mfr #: CLP8501-T x 689
Arm Material: Die Cast Aluminum Automatic/Manual: Manual
Includes: Plastic Cover Closer Performance: Heavy Duty
Exterior Door Width: 48" Color: Aluminum
Hydraulic/Pneumatic: Hydraulic ADA Compliant: Yes
Closer Mounting Style: Top Frame Arm Type: Closer Plus(R)
Housing Height: 2-7/8" Max. Door Opening: 110 Degrees
Interior/Exterior: Interior and Exterior Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 48" Housing Depth: 2-1/8"
Hand Orientation: Non-Handed Ligature Resistant: No
Item: Door Closer Closer Series: Norton 8501
Closer Type: Hold Open Finish: Dark Bronze Painted
Spring Size: Adjustable 1 to 6 Mounting Hardware: Included
Housing Length: 13" Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door closers can be automatic, hydraulic, or pneumatic. Norton Door Closers Door Closer include characteristics like: Color: Aluminum, Color: Aluminum.

Reviews of Norton Door Closers #CLP8501-T X 689