Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Hold Open, CloserPlus Arm
  • Zoro #: G0035576
  • Mfr #: CLP8501-T X 690
$178.19
  • Closer Performance: Heavy Duty
  • Interior Door Width: 48"
  • Interior/Exterior: Interior and Exterior
See full product details
This item ships free.

Norton Door Closers #CLP8501-T X 690 Specifications

  • Zoro #: G0035576
  • Mfr #: CLP8501-T X 690
Closer Performance: Heavy Duty Interior Door Width: 48"
Interior/Exterior: Interior and Exterior Color: Dark Bronze
Includes: Plastic Cover Finish: Dark Bronze Painted
Max. Door Opening: 110 Degrees Closer Series: Norton 8501
Housing Depth: 2-1/8" Housing Height: 2-7/8"
ADA Compliant: Yes Closer Mounting Style: Top Frame
Arm Material: Die Cast Aluminum Spring Size: Adjustable 1 to 6
Hand Orientation: Non-Handed Automatic/Manual: Manual
Item: Door closer Hydraulic/Pneumatic: Hydraulic
Arm Type: Closer Plus(R) Ligature Resistant: No
Exterior Door Width: 48" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Type: Hold Open Mounting Hardware: Included
Housing Length: 13" Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This Door closer includes characteristics like: COLOR: Dark Bronze, FINISH: Dark Bronze Painted, INCLUDES: Plastic Cover

Reviews of Norton Door Closers #CLP8501-T X 690