Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Hold Open Unitrol Arm
  • Zoro #: G0035585
  • Mfr #: UNI8501H x 689
$220.12
  • Hydraulic/Pneumatic: Hydraulic
  • Ligature Resistant: No
  • Mounting Hardware: Included
See full product details
This item ships free.

Norton Door Closers #UNI8501H X 689 Specifications

  • Zoro #: G0035585
  • Mfr #: UNI8501H x 689
Hydraulic/Pneumatic: Hydraulic Ligature Resistant: No
Mounting Hardware: Included Closer Performance: Heavy Duty
Closer Type: Hold Open Max. Door Opening: 110 Degrees
Closer Series: Norton 8501 Spring Size: Adjustable 1 to 6
Arm Material: Die Cast Aluminum Finish: Dark Bronze Painted
Housing Depth: 2-1/8" Automatic/Manual: Manual
Interior Door Width: 48" Exterior Door Width: 48"
Closer Mounting Style: Top Frame Housing Height: 2-7/8"
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Arm Type: Unitrol(R)
ADA Compliant: Yes Includes: Plastic Cover
Hand Orientation: Non-Handed Color: Aluminum
Item: Door Closer Interior/Exterior: Interior and Exterior
Housing Length: 13" Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In., Includes Plastic Cover

Reviews of Norton Door Closers #UNI8501H X 689