Door Closer, Hydraulic

NORTON DOOR CLOSERS| Zoro #: G0035953| Mfr #: 1703BCH-COV X AL

$93.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumLigature Resistant: NoCloser Mounting Style: Top Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035953 Mfr #: 1703BCH-COV X AL
Color: AluminumLigature Resistant: No
Closer Mounting Style: Top FrameSpring Size: Adjustable 1 to 6
Housing Height: 2-1/2"Housing Depth: 2-1/16"
Projection from Wall: 2-1/16"Closer Performance: Medium Duty
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 8-5/8"Interior/Exterior: Interior
Closer Series: Norton 1703Closer Type: Hold Open
Exterior Door Width: 48"Item: Door closer
Hydraulic/Pneumatic: HydraulicHand Orientation: Non-Handed
Finish: AluminumArm Type: Standard
ADA Compliant: NoInterior Door Width: 48"
Max. Door Opening: 180 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 1703 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum, Arm Type Standard, Color Aluminum, Exterior Door Width 48 In., Housing Height 2-1/2 In., Housing Length 8-5/8 In., Housing Depth 2-1/16 In., Interior Door Width 48 In., Max. Door Opening 180 Degrees

Reviews