KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Closer, Hydraulic, Aluminum

NORTON DOOR CLOSERS| Zoro #: G0035804| Mfr #: 1601BFXAL

$98.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Aluminum
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035804 Mfr #: 1601BFXAL
Automatic/Manual: ManualColor: Aluminum
Closer Type: Non Hold OpenHydraulic/Pneumatic: Hydraulic
ADA Compliant: YesItem: Door closer
Exterior Door Width: 48"Projection from Wall: 2-7/8"
Closer Performance: Heavy DutyHand Orientation: Non-Handed
Closer Mounting Style: Parallel, Regular, Top FrameInterior/Exterior: Interior and Exterior
Housing Height: 2-5/8"Finish: Aluminum Painted
Housing Depth: 2-7/8"Closer Series: Norton 1601
Ligature Resistant: NoMax. Door Opening: 180 Degrees
Housing Length: 9-3/4"Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 48"Spring Size: Adjustable 1 to 4
Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Non-Hold Open, Door Handing Non-Handed, Arm Type Standard, Sizes 1 to 4, Barrier Free, ADA, Mounting Style Top Frame, Housing Length 9-3/4 In., Housing Width 2-7/8 In., Housing Height 2-5/8 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Projection from Wall 2-7/8 In., Spring Size Adjustable 1 to 4, Color Aluminum

Reviews