Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer, Hydraulic

  • Zoro #: G0035271
  • Mfr #: CLP7500 X AL

$213.11

  • Hand Orientation: Non-Handed
  • ADA Compliant: Yes
  • Spring Size: Adjustable 1 to 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP7500 X AL Specifications

  • Zoro #: G0035271
  • Mfr #: CLP7500 X AL
Hand Orientation: Non-Handed ADA Compliant: Yes
Spring Size: Adjustable 1 to 6 Fire Rating - Door Hardware: 3 hr.
Housing Height: 3-7/8" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Automatic/Manual: Manual Hydraulic/Pneumatic: Hydraulic
Closer Performance: Heavy Duty Closer Type: Non Hold Open
Projection from Wall: 2-1/8" Interior/Exterior: Interior and Exterior
Housing Length: 13-5/8" Color: Aluminum
Item: Door closer Max. Door Opening: 180 Degrees
Ligature Resistant: No Closer Series: Norton 7500
Finish: Aluminum Painted Interior Door Width: 48"
Housing Depth: 2-1/8" Closer Mounting Style: Top Frame
Arm Type: Closer Plus(R) Exterior Door Width: 48"
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Manual door closers store the energy used to open the door and use it to close the door, while automatic door closers use an electronic device like a motion sensor to signal the door to close. Here is some additional information about Norton Door Closers Door closer. Color: Aluminum, Color: Aluminum.

Reviews of Norton Door Closers #CLP7500 X AL