Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Hydraulic
  • Zoro #: G0035375
  • Mfr #: CLP7500T AL
$219.38
  • Item: Door closer
  • Color: Aluminum
  • Interior Door Width: 48"
See full product details
This item ships free.

Norton Door Closers #CLP7500T AL Specifications

  • Zoro #: G0035375
  • Mfr #: CLP7500T AL
Item: Door closer Color: Aluminum
Interior Door Width: 48" Finish: Aluminum Painted
Closer Series: Norton 7500 Housing Depth: 2-1/8"
Automatic/Manual: Manual ADA Compliant: Yes
Housing Length: 13-5/8" Arm Type: Closer Plus(R)
Ligature Resistant: No Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Max. Door Opening: 180 Degrees Housing Height: 3-7/8"
Hand Orientation: Non-Handed Hydraulic/Pneumatic: Hydraulic
Spring Size: Adjustable 1 to 6 Closer Type: Hold Open
Exterior Door Width: 48" Projection from Wall: 2-1/8"
Closer Mounting Style: Top Frame Interior/Exterior: Interior and Exterior
Closer Performance: Heavy Duty Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #CLP7500T AL