Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer, Hydraulic
  • Zoro #: G0035296
  • Mfr #: UNI7500 36 AL
$267.07
  • Housing Height: 3-7/8"
  • Hydraulic/Pneumatic: Hydraulic
  • Projection from Wall: 2-1/8"
See full product details
This item ships free.

Norton Door Closers #UNI7500 36 AL Specifications

  • Zoro #: G0035296
  • Mfr #: UNI7500 36 AL
Housing Height: 3-7/8" Hydraulic/Pneumatic: Hydraulic
Projection from Wall: 2-1/8" Closer Type: Non Hold Open
Item: Door closer Exterior Door Width: 33 to 41"
Arm Type: Unitrol(R) Max. Door Opening: 180 Degrees
Finish: Aluminum Painted ADA Compliant: No
Closer Performance: Heavy Duty Ligature Resistant: No
Interior/Exterior: Interior and Exterior Interior Door Width: 48"
Automatic/Manual: Manual Closer Series: Norton 7500
Closer Mounting Style: Top Frame Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Color: Aluminum Fire Rating - Door Hardware: 3 hr.
Housing Length: 13-5/8" Hand Orientation: Non-Handed
Housing Depth: 2-1/8" Spring Size: Adjustable 1 to 6
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Unitrol(R), Color Aluminum, Exterior Door Width 33 to 41 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #UNI7500 36 AL