Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer Stand Duty, CLP Arm
  • Zoro #: G0035856
  • Mfr #: CLP1601 x 690
$123.81
  • Automatic/Manual: Manual
  • Closer Mounting Style: Top Frame
  • Max. Door Opening: 110 Degrees
See full product details
This item ships free.

Norton Door Closers #CLP1601 X 690 Specifications

  • Zoro #: G0035856
  • Mfr #: CLP1601 x 690
Automatic/Manual: Manual Closer Mounting Style: Top Frame
Max. Door Opening: 110 Degrees Hand Orientation: Non-Handed
Spring Size: Adjustable 1 to 6 Housing Height: 2-5/8"
Includes: Rack and Pinion Design Exterior Door Width: 48"
Finish: Dark Bronze Painted ADA Compliant: No
Housing Depth: 2-7/8" Mounting Hardware: Not Included
Color: Dark Bronze Housing Length: 9-3/4"
Interior Door Width: 48" Closer Series: Norton 1601
Closer Type: Non Hold Open Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Fire Rating - Door Hardware: 3 hr. Interior/Exterior: Interior and Exterior
Ligature Resistant: No Arm Material: Die Cast Aluminum
Arm Type: Closer Plus(R) Hydraulic/Pneumatic: Hydraulic
Item: Door closer Closer Performance: Heavy Duty
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In.

Reviews of Norton Door Closers #CLP1601 X 690