SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Closer Stand Duty, CLP Arm, Ho

NORTON DOOR CLOSERS| Zoro #: G0035883| Mfr #: CLP1601-T x 689

$138.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 DegreesMounting Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035883 Mfr #: CLP1601-T x 689
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 Degrees
Mounting Hardware: IncludedCloser Performance: Heavy Duty
Spring Size: Adjustable 1 to 6Interior Door Width: 48"
Arm Material: Die Cast AluminumLigature Resistant: No
Hand Orientation: Non-HandedCloser Series: Norton 1601
Closer Mounting Style: Top FrameAutomatic/Manual: Manual
Finish: Aluminum PaintedColor: Aluminum
Housing Height: 2-5/8"Housing Length: 9-3/4"
Interior/Exterior: Interior and ExteriorStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Type: Hold OpenArm Type: Closer Plus(R)
Item: Door closerHousing Depth: 2-7/8"
Includes: Rack and Pinion DesignExterior Door Width: 48"
ADA Compliant: NoCountry of Origin (subject to change): United States

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In.

Reviews