SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Closer, Stand Duty, Unitrol Arm HO

NORTON DOOR CLOSERS| Zoro #: G0035901| Mfr #: UNI1601H x 689

$189.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumMounting Hardware: Not IncludedLigature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035901 Mfr #: UNI1601H x 689
Color: AluminumMounting Hardware: Not Included
Ligature Resistant: NoCloser Mounting Style: Top Frame
Spring Size: Adjustable 1 to 6Housing Height: 2-5/8"
Interior Door Width: 48"Includes: Rack and Pinion Design
Closer Performance: Heavy DutyHydraulic/Pneumatic: Hydraulic
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 9-3/4"Interior/Exterior: Interior and Exterior
Closer Series: Norton 1601Closer Type: Hold Open
Exterior Door Width: 48"Item: Door closer
Arm Material: Die Cast AluminumHand Orientation: Non-Handed
Finish: Aluminum PaintedArm Type: Unitrol(R)
ADA Compliant: NoHousing Depth: 2-7/8"
Max. Door Opening: 110 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In.

Reviews