Door Closer, Stand Duty, Unitrol Arm, HO

NORTON DOOR CLOSERS| Zoro #: G0035917| Mfr #: UNI1601H X 690

$206.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark BronzeMounting Hardware: Not IncludedLigature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035917 Mfr #: UNI1601H X 690
Color: Dark BronzeMounting Hardware: Not Included
Ligature Resistant: NoCloser Mounting Style: Top Frame
Spring Size: Adjustable 1 to 6Housing Height: 2-5/8"
Interior Door Width: 48"Includes: Rack and Pinion Design
Closer Performance: Heavy DutyHydraulic/Pneumatic: Hydraulic
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 9-3/4"Interior/Exterior: Interior and Exterior
Closer Series: Norton 1601Closer Type: Hold Open
Exterior Door Width: 48"Item: Door closer
Arm Material: Die Cast AluminumHand Orientation: Non-Handed
Finish: Dark Bronze PaintedArm Type: Unitrol(R)
ADA Compliant: NoHousing Depth: 2-7/8"
Max. Door Opening: 110 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In.

Reviews