Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer, Stand Duty, Unitrol Arm

  • Zoro #: G0035874
  • Mfr #: UNI1601 x 690

$195.11

  • Hydraulic/Pneumatic: Hydraulic
  • Spring Size: Adjustable 1 to 6
  • Interior Door Width: 48"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI1601 X 690 Specifications

  • Zoro #: G0035874
  • Mfr #: UNI1601 x 690
Hydraulic/Pneumatic: Hydraulic Spring Size: Adjustable 1 to 6
Interior Door Width: 48" ADA Compliant: No
Max. Door Opening: 110 Degrees Housing Depth: 2-7/8"
Closer Type: Non Hold Open Color: Dark Bronze
Arm Type: Unitrol(R) Hand Orientation: Non-Handed
Housing Length: 9-3/4" Closer Series: Norton 1601
Exterior Door Width: 48" Housing Height: 2-5/8"
Automatic/Manual: Manual Closer Performance: Heavy Duty
Item: Door closer Finish: Dark Bronze Painted
Arm Material: Die Cast Aluminum Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Includes: Rack and Pinion Design Ligature Resistant: No
Mounting Hardware: Not Included Fire Rating - Door Hardware: 3 hr.
Closer Mounting Style: Top Frame Interior/Exterior: Interior and Exterior
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In.

Reviews of Norton Door Closers #UNI1601 X 690