Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer, Standard Duty, CLP Arm

  • Zoro #: G0035847
  • Mfr #: CLP1601 x 689

$130.54

  • Housing Height: 2-5/8"
  • Closer Performance: Heavy Duty
  • ADA Compliant: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP1601 X 689 Specifications

  • Zoro #: G0035847
  • Mfr #: CLP1601 x 689
Housing Height: 2-5/8" Closer Performance: Heavy Duty
ADA Compliant: No Item: Door closer
Closer Mounting Style: Top Frame Fire Rating - Door Hardware: 3 hr.
Exterior Door Width: 48" Spring Size: Adjustable 1 to 6
Finish: Aluminum Painted Housing Length: 9-3/4"
Color: Aluminum Housing Depth: 2-7/8"
Automatic/Manual: Manual Interior Door Width: 48"
Mounting Hardware: Not Included Includes: Rack and Pinion Design
Closer Series: Norton 1601 Arm Material: Die Cast Aluminum
Interior/Exterior: Interior and Exterior Closer Type: Non Hold Open
Ligature Resistant: No Max. Door Opening: 110 Degrees
Hydraulic/Pneumatic: Hydraulic Arm Type: Closer Plus(R)
Hand Orientation: Non-Handed Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In.

Reviews of Norton Door Closers #CLP1601 X 689