Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer, STD Duty, CloserPlus Arm

  • Zoro #: G0035463
  • Mfr #: CLP8501 x 689

$179.76

  • ADA Compliant: Yes
  • Closer Mounting Style: Top Frame
  • Max. Door Opening: 110 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP8501 X 689 Specifications

  • Zoro #: G0035463
  • Mfr #: CLP8501 x 689
ADA Compliant: Yes Closer Mounting Style: Top Frame
Max. Door Opening: 110 Degrees Interior Door Width: 48"
Arm Type: Closer Plus(R) Mounting Hardware: Included
Hydraulic/Pneumatic: Hydraulic Item: Door closer
Housing Depth: 2-1/8" Hand Orientation: Non-Handed
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Fire Rating - Door Hardware: 3 hr.
Exterior Door Width: 48" Closer Series: Norton 8501
Spring Size: Adjustable 1 to 6 Finish: Aluminum Painted
Ligature Resistant: No Interior/Exterior: Interior and Exterior
Automatic/Manual: Manual Housing Height: 2-7/8"
Includes: Plastic Cover Housing Length: 13"
Arm Material: Die Cast Aluminum Closer Type: Non Hold Open
Closer Performance: Heavy Duty Color: Aluminum
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product specs for this Door closer include the following: COLOR: Aluminum, FINISH: Aluminum Painted, INCLUDES: Plastic Cover

Reviews of Norton Door Closers #CLP8501 X 689