Norton Door Controls
Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # CLP8501 x 690
Zoro # G0035472
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 8000
- Closer Type Non Hold Open
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum CLP8501 x 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Aluminum PS8300ST x 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver 410XHDNX689
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze CPS7500 x 690
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum CLP7570 X 689 X RH
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze 78B/D-RAX690RH
- NORTON DOOR CONTROLS Automatic/Manual Low Energy Operator Aluminum D6061-36 x 689
- NORTON DOOR CONTROLS 78BDPA690RH Right Hand Parallel Light Duty Potbelly Surface Door Closer Dark Bronze 78BDPA690RH
- NORTON DOOR CONTROLS CA1601696 Regular Adjustable Surface Mount Door Closer with Cushion Stop Arm Satin Brass CA1601696
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum 4011-REG RH AL
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 3 TC2203-PA-AL
- Norton Door Controls Door Closers