Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer, STD Duty, CloserPlus Arm

  • Zoro #: G0035594
  • Mfr #: UNI8501H X 690

$245.14

  • Max. Door Opening: 110 Degrees
  • ADA Compliant: Yes
  • Closer Performance: Heavy Duty
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI8501H X 690 Specifications

  • Zoro #: G0035594
  • Mfr #: UNI8501H X 690
Max. Door Opening: 110 Degrees ADA Compliant: Yes
Closer Performance: Heavy Duty Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Type: Hold Open Housing Height: 2-7/8"
Spring Size: Adjustable 1 to 6 Housing Depth: 2-1/8"
Housing Length: 13" Hydraulic/Pneumatic: Hydraulic
Arm Type: Unitrol(R) Color: Dark Bronze
Exterior Door Width: 48" Automatic/Manual: Manual
Closer Series: Norton 8501 Closer Mounting Style: Top Frame
Ligature Resistant: No Includes: Plastic Cover
Hand Orientation: Non-Handed Interior/Exterior: Interior and Exterior
Mounting Hardware: Included Interior Door Width: 48"
Item: Door closer Arm Material: Die Cast Aluminum
Finish: Dark Bronze Painted Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In., Includes Plastic Cover

Reviews of Norton Door Closers #UNI8501H X 690