SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Door Closer, STD Duty Hold Open

NORTON DOOR CLOSERS| Zoro #: G0035515| Mfr #: 8501H x 690

$152.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark BronzeMounting Hardware: IncludedLigature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035515 Mfr #: 8501H x 690
Color: Dark BronzeMounting Hardware: Included
Ligature Resistant: NoCloser Mounting Style: Parallel, Regular, Top Frame
Spring Size: Adjustable 1 to 6Housing Height: 2-1/2"
Interior Door Width: 48"Includes: Plastic Cover
Closer Performance: Heavy DutyHydraulic/Pneumatic: Hydraulic
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 13"Interior/Exterior: Interior and Exterior
Closer Series: Norton 8501Closer Type: Hold Open
Exterior Door Width: 48"Item: Door closer
Arm Material: Die Cast AluminumHand Orientation: Non-Handed
Finish: Dark Bronze PaintedArm Type: Standard
ADA Compliant: YesHousing Depth: 2-1/8"
Max. Door Opening: 180 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 8501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Standard, Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-1/2 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews