KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Closer, STD Duty, Unitrol Arm

NORTON DOOR CLOSERS| Zoro #: G0035481| Mfr #: UNI8501 x 689

$171.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035481 Mfr #: UNI8501 x 689
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Non Hold OpenArm Type: Unitrol(R)
Hydraulic/Pneumatic: HydraulicMounting Hardware: Included
Arm Material: Die Cast AluminumADA Compliant: Yes
Item: Door closerExterior Door Width: 48"
Closer Performance: Heavy DutyHand Orientation: Non-Handed
Closer Mounting Style: Top FrameInterior/Exterior: Interior and Exterior
Includes: Plastic CoverHousing Height: 2-7/8"
Finish: Dark Bronze PaintedHousing Depth: 2-1/8"
Closer Series: Norton 8501Ligature Resistant: No
Max. Door Opening: 110 DegreesHousing Length: 13"
Standards: ANSI A156.4 Grade 2, UL and cUL ListedInterior Door Width: 48"
Spring Size: Adjustable 1 to 6Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Standard Duty, Door Handing Non-Handed, Arm Type Unitrol(r), Mounting Style Parallel Arm, Top Frame, Housing Length 13 In., Housing Width 2-1/8 In., Housing Height 2-7/8 In., Aluminum Finish, Max. Door Opening 110 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Spring Size 1-6, Color Aluminum, Arm Material Die Cast Aluminum, Mounting Hardware Included, Includes Plastic Cover

Reviews