Gift buying made easy: Shop Zoro.com Gift Certificates

Door Closer, STD Duty, Unitrol Arm

NORTON DOOR CLOSERS| Zoro #: G0035497| Mfr #: UNI8501 x 690

$331.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0035497 Mfr #: UNI8501 x 690
Closer Mounting Style: Top FrameHydraulic/Pneumatic: Hydraulic
Arm Type: Unitrol(R)Spring Size: Adjustable 1 to 6
Interior Door Width: 48"Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Performance: Heavy DutyHand Orientation: Non-Handed
Ligature Resistant: NoInterior/Exterior: Interior and Exterior
Item: Door CloserAutomatic/Manual: Manual
Housing Length: 13"Housing Depth: 2-1/8"
ADA Compliant: YesArm Material: Die Cast Aluminum
Closer Type: Non Hold OpenMounting Hardware: Included
Finish: Dark Bronze PaintedIncludes: Plastic Cover
Color: Dark BronzeCloser Series: Norton 8501
Max. Door Opening: 110 DegreesHousing Height: 2-7/8"
Exterior Door Width: 48"Country of Origin (subject to change): United States

Product Description

Door Closer, Commercial, Closer Type Standard Duty, Arm Type Unitrol, Extra Heavy-Duty, Material Die Cast Aluminum, Full Plastic Cover, Dark Bronze Finish, Housing Length (In.) 13, Housing Height (In.) 2-7/8, Housing Width (In.) 2-1/8, Door Width (In.) 1 to 6, Hand Nonhanded, Type of Installation Interior/Exterior, Standards ANSI/BHMA A156.4, Grade 1 Certified by BHMA, UL Listed, UL 10C for Positive Pressure, ADA Compliant, Hardware Self Drilling/Tapping and Machine Screws and Sleeve Nuts

Product Reviews