Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer Unitrol Arm Hold Open
  • Zoro #: G0035786
  • Mfr #: UNI8301H x 689
$239.47
  • Closer Mounting Style: Top Frame
  • Closer Series: Norton 8301
  • Arm Type: Unitrol(R)
See full product details
This item ships free.

Norton Door Closers #UNI8301H X 689 Specifications

  • Zoro #: G0035786
  • Mfr #: UNI8301H x 689
Closer Mounting Style: Top Frame Closer Series: Norton 8301
Arm Type: Unitrol(R) Spring Size: Adjustable 1 to 6
Mounting Hardware: Not Included Arm Material: Die Cast Aluminum
ADA Compliant: Yes Housing Height: 2-7/8"
Closer Type: Hold Open Closer Performance: Heavy Duty
Interior/Exterior: Interior and Exterior Fire Rating - Door Hardware: 3 hr.
Color: Aluminum Hydraulic/Pneumatic: Hydraulic
Hand Orientation: Non-Handed Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 48" Automatic/Manual: Manual
Ligature Resistant: No Includes: Plastic Cover
Exterior Door Width: 48" Max. Door Opening: 110 Degrees
Housing Depth: 2-1/8" Item: Door Closer
Finish: Dark Bronze Painted Housing Length: 13"
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In., Includes Plastic Cover

Reviews of Norton Door Closers #UNI8301H X 689