Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Closer Unitrol Arm Hold Open

  • Zoro #: G0035795
  • Mfr #: UNI8301H X 690

$243.08

  • Closer Mounting Style: Top Frame
  • Hand Orientation: Non-Handed
  • Automatic/Manual: Manual
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI8301H X 690 Specifications

  • Zoro #: G0035795
  • Mfr #: UNI8301H X 690
Closer Mounting Style: Top Frame Hand Orientation: Non-Handed
Automatic/Manual: Manual Interior Door Width: 48"
Arm Material: Die Cast Aluminum Ligature Resistant: No
Spring Size: Adjustable 1 to 6 Housing Length: 13"
Closer Type: Hold Open Housing Depth: 2-1/8"
Closer Performance: Heavy Duty Interior/Exterior: Interior and Exterior
Closer Series: Norton 8301 Mounting Hardware: Not Included
Hydraulic/Pneumatic: Hydraulic ADA Compliant: Yes
Color: Dark Bronze Exterior Door Width: 48"
Finish: Dark Bronze Painted Includes: Plastic Cover
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Arm Type: Unitrol(R)
Max. Door Opening: 110 Degrees Housing Height: 2-7/8"
Item: Door closer Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In., Includes Plastic Cover

Reviews of Norton Door Closers #UNI8301H X 690