Door Closer, Unitrol Arm

NORTON DOOR CLOSERS| Zoro #: G0035682| Mfr #: UNI8301 x 689

$177.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumMounting Hardware: Not IncludedLigature Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035682 Mfr #: UNI8301 x 689
Color: AluminumMounting Hardware: Not Included
Ligature Resistant: NoCloser Mounting Style: Top Frame
Spring Size: Adjustable 1 to 6Housing Height: 2-7/8"
Interior Door Width: 48"Includes: Plastic Cover
Closer Performance: Heavy DutyHydraulic/Pneumatic: Hydraulic
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 13"Interior/Exterior: Interior and Exterior
Closer Series: Norton 8301Closer Type: Non Hold Open
Exterior Door Width: 48"Item: Door closer
Arm Material: Die Cast AluminumHand Orientation: Non-Handed
Finish: AluminumArm Type: Unitrol(R)
ADA Compliant: YesHousing Depth: 2-1/8"
Max. Door Opening: 110 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 8301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In., Includes Plastic Cover

Reviews