Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Closer Unitrol Arm
  • Zoro #: G0035691
  • Mfr #: UNI8301 x 690
$195.55
  • Housing Length: 13"
  • Standards: ANSI A156.4 Grade 2, UL and cUL Listed
  • Spring Size: Adjustable 1 to 6
See full product details
This item ships free.

Norton Door Closers #UNI8301 X 690 Specifications

  • Zoro #: G0035691
  • Mfr #: UNI8301 x 690
Housing Length: 13" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Spring Size: Adjustable 1 to 6 Hydraulic/Pneumatic: Hydraulic
Item: Door closer Closer Performance: Heavy Duty
Housing Height: 2-7/8" Closer Series: Norton 8301
Finish: Dark Bronze Painted Mounting Hardware: Not Included
Ligature Resistant: No Arm Type: Unitrol(R)
Max. Door Opening: 110 Degrees Exterior Door Width: 48"
Arm Material: Die Cast Aluminum Automatic/Manual: Manual
Includes: Plastic Cover Color: Dark Bronze
Closer Mounting Style: Top Frame Hand Orientation: Non-Handed
ADA Compliant: Yes Interior Door Width: 48"
Interior/Exterior: Interior and Exterior Closer Type: Non Hold Open
Housing Depth: 2-1/8" Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Unitrol(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #UNI8301 X 690