Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Operator, Powered

  • Zoro #: G0036041
  • Mfr #: 5711XRF1X689X574

$2,008.50

  • Includes: Radio Frequency Wall Switches
  • Closer Mounting Style: Regular
  • Finish: Aluminum Painted
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #5711XRF1X689X574 Specifications

  • Zoro #: G0036041
  • Mfr #: 5711XRF1X689X574
Includes: Radio Frequency Wall Switches Closer Mounting Style: Regular
Finish: Aluminum Painted Closer Series: Norton 5711
Max. Door Opening: 180 Degrees Housing Height: 5-1/4"
Arm Material: Steel Standards: ANSI A156.19
ADA Compliant: Yes Housing Depth: 4-5/8"
Arm Type: Slide Track, Hinge (Pull) Side Ligature Resistant: No
Automatic/Manual: Automatic Closer Performance: Heavy Duty
Interior/Exterior: Interior and Exterior Projection from Wall: 4-5/8"
Hydraulic/Pneumatic: Hydraulic Hand Orientation: Non-Handed
Interior Door Width: 48" Item: Powered Door Operator
Spring Size: Adjustable 1 to 6 Color: Aluminum
Closer Type: Electronically Controlled Exterior Door Width: 48"
Housing Length: 29" Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for the Powered Door Operator : COLOR: Aluminum, FINISH: Aluminum Painted, INCLUDES: Radio Frequency Wall Switches

Reviews of Norton Door Closers #5711XRF1X689X574