Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automatic Hydraulic Norton 5721 Door Closer Heavy Duty Aluminum

  • Zoro #: G0036057
  • Mfr #: 5730RFX689 531
$2,052.00
  • Spring Size: Adjustable 1 to 6
  • Closer Mounting Style: Regular
  • Max. Door Opening: 180 Degrees
See full product details
This item ships free.

Norton Door Closers #5730RFX689 531 Specifications

  • Zoro #: G0036057
  • Mfr #: 5730RFX689 531
Spring Size: Adjustable 1 to 6 Closer Mounting Style: Regular
Max. Door Opening: 180 Degrees Interior Door Width: 48 in
Standards: ANSI A156.19 Arm Material: Steel
Arm Type: Slide Track, Stop (Push) Side Hydraulic/Pneumatic: Hydraulic
Includes: Radio Frequency Wall Switches Ligature Resistant: No
Color: Aluminum ADA Compliant: Yes
Housing Depth: 4 5/8 in Housing Height: 5-1/4 in
Exterior Door Width: 48 in Closer Type: Electronically Controlled
Hand Orientation: Non-Handed Automatic/Manual: Automatic
Item: Powered Door Operator Finish: Aluminum Painted
Closer Performance: Heavy Duty Interior/Exterior: Interior and Exterior
Projection from Wall: 4 5/8 in Closer Series: Norton 5721
Housing Length: 29 in Category Type: Regular Arm
Mesh Size: Lock Body Width (In.):
Material: Latch Type:
Height: Operating Temp.:
Alarm Type: Armature Length (In.):
Keypad: Length (In.):
Number of Mounting Holes: Lock Body Depth:
Total Projection: For Door Thickness:
Power Required: Fire Rating - Door Hardware:
Body Width: Holding Force (Lb.):
Throw Size: Open Area (%):
Input Voltage: Bolt Head Dia.:
Mesh Size Range: Power Source:
Mounting Hardware: Lock Body Length (In.):
Length: Body Material:
Lock Body Length: Rating:
Door Type: Event Audit Trail:
Lock Body Depth (In.): Projection (In.):
Door Handing: Wire Dia.:
Location Type: Max. User Codes:
Frame Material: Type:
Height (In.): Opening Size:
Switch Action: Cylinder:
Package Quantity: Features:
Button Color: Depth:
Bolt Length: Total Projection (In.):
Lock Body Width: Screen Material:
Hardware: Amp Draw @ 12V:
Keyway Type: Projection from Wall (In.):
Cylinder Type: Width:
Armature Depth (In.): Voltage:
Button Dia.: Number of Keys:
Max. Shackle Dia.: Activated By:
Lockset Cylinder Type: Armature Width (In.):
Series: Body Height:
Width (In.): Base Size (In.):
Amps AC: Output:
Decibels: Holding Force:
Strike (In.): Siren Style:
Body Length: Number of Pins:
Amp Draw @ 24V: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Powered Door Operator, Norton 5721 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Slide Track, Stop (Push) Side, Color Aluminum, Exterior Door Width 48 in, Housing Height 5-1/4 in, Housing Length 29 in, Housing Depth 4 5/8 in

Technical Guides

Reviews of Norton Door Closers #5730RFX689 531