Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035822| Mfr #: 1601 x 689

$97.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumLigature Resistant: NoCloser Mounting Style: Parallel, Regular, Top Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035822 Mfr #: 1601 x 689
Color: AluminumLigature Resistant: No
Closer Mounting Style: Parallel, Regular, Top FrameSpring Size: 2-6
Housing Height: 2-5/8"Housing Depth: 2-7/8"
Projection from Wall: 2-7/8"Closer Performance: Heavy Duty
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 9-3/4"Interior/Exterior: Interior and Exterior
Closer Series: Norton 1601Closer Type: Non Hold Open
Exterior Door Width: 48"Item: Door closer
Hydraulic/Pneumatic: HydraulicHand Orientation: Non-Handed
Finish: Aluminum PaintedArm Type: Standard, Sizes 1 to 6
ADA Compliant: NoInterior Door Width: 48"
Max. Door Opening: 180 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 1601 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Standard, Sizes 1 to 6, Color Aluminum, Exterior Door Width 48 In., Housing Height 2-5/8 In., Housing Length 9-3/4 In., Housing Depth 2-7/8 In., Interior Door Width 48 In.

Reviews