Norton Door Controls
Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 1601 x 690
Zoro # G0035831
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 1600
- Closer Type Non Hold Open
Explore More Products
- NORTON DOOR CONTROLS 8501H689 Adjustable Hold Open Surface Mount Door Closer with Full Cover and Sex Nuts Aluminum 8501H689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum 210 x 689 x HDN
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum 210 x 689 x TPN
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze CPS7500 x 690
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum UNI1601 x 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior 1700 Cov x 690
- NORTON DOOR CONTROLS Automatic/Manual Low Energy Operator Aluminum D6021-36 x 689
- NORTON DOOR CONTROLS Operator and Wave to Open Touchless Wall Switch with the ADA1015P Hardwire Kit Aluminum 5845WTO689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7100SZ Door Closer Heavy Duty Interior and Exterior, Aluminum 7113SZ x RH x 120VAC x 689
- DELTANA Deltana DC70 Door Closer Duro DC703BC-DURO
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 TC2203-AL
- Norton Door Controls Door Closers