Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer

  • Zoro #: G0035201
  • Mfr #: 7500 x 689

$174.56

  • Item: Door closer
  • Max. Door Opening: 180 Degrees
  • Housing Depth: 2-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #7500 X 689 Specifications

  • Zoro #: G0035201
  • Mfr #: 7500 x 689
Item: Door closer Max. Door Opening: 180 Degrees
Housing Depth: 2-1/8" Closer Mounting Style: Parallel, Regular, Top Frame
Finish: Aluminum Painted Projection from Wall: 2-1/8"
Spring Size: Adjustable 1 to 6 Automatic/Manual: Manual
Arm Type: Standard ADA Compliant: Yes
Closer Performance: Heavy Duty Fire Rating - Door Hardware: 3 hr.
Color: Aluminum Closer Series: Norton 7500
Housing Height: 3-7/8" Hand Orientation: Non-Handed
Hydraulic/Pneumatic: Hydraulic Closer Type: Non Hold Open
Arm Material: Aluminum Exterior Door Width: 48"
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Housing Length: 13-5/8"
Interior/Exterior: Interior and Exterior Includes: Backcheck Positioning Valve
Ligature Resistant: No Interior Door Width: 54"
Category Type: Parallel Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

There are specialized door closers available for storm doors, fire doors, overhead doors, and glass doors. Norton Door Closers Door closer include characteristics like: Color: Aluminum, Color: Aluminum.

Reviews of Norton Door Closers #7500 X 689