HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035217| Mfr #: 7500 x 690

$177.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 48"
Finish: Dark Bronze Painted
Color: Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035217 Mfr #: 7500 x 690
Exterior Door Width: 48"Finish: Dark Bronze Painted
Color: Dark BronzeMax. Door Opening: 180 Degrees
Closer Series: Norton 7500Interior Door Width: 54"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-1/8"ADA Compliant: Yes
Housing Depth: 2-1/8"Closer Mounting Style: Parallel, Regular, Top Frame
Item: Door closerCloser Type: Non Hold Open
Spring Size: Adjustable 1 to 6Housing Height: 3-7/8"
Hydraulic/Pneumatic: HydraulicIncludes: Backcheck Positioning Valve
Automatic/Manual: ManualHand Orientation: Non-Handed
Interior/Exterior: Interior and ExteriorArm Type: Standard
Closer Performance: Heavy DutyHousing Length: 13-5/8"
Arm Material: Dark BronzeCountry of Origin (subject to change): United States

Description

Hydraulic,Door Closer,Heavy Duty Closer Performance,Non-Hold Open,Door Handing Non-Handed,Arm Type Standard,Mounting Style Top Frame,Housing Length 13-5/8 In.,Housing Width 2-1/8 In.,Housing Height 3-7/8 In.,Dark Bronze Finish,Max. Door Opening 180 Degrees ,Exterior Door Width 48 In.,Interior Door Width 54 In.,Projection from Wall 2-1/8 In.,Spring Size Adjustable 1 to 6,Color Dark Bronze,Arm Material Dark Bronze,Includes Backcheck Positioning Valve

Reviews