Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035305| Mfr #: 7500H X 689

$180.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 48"
Finish: Aluminum Painted
Color: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035305 Mfr #: 7500H X 689
Exterior Door Width: 48"Finish: Aluminum Painted
Color: AluminumMax. Door Opening: 180 Degrees
Closer Series: Norton 7500Interior Door Width: 54"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-1/8"ADA Compliant: Yes
Housing Depth: 2-1/8"Closer Mounting Style: Parallel, Regular, Top Frame
Item: Door closerCloser Type: Hold Open
Spring Size: Adjustable 1 to 6Housing Height: 3-7/8"
Hydraulic/Pneumatic: HydraulicIncludes: Hold Open Arm which allows Door to be Held in an Open Position from 90 to 180 Degrees
Automatic/Manual: ManualHand Orientation: Non-Handed
Interior/Exterior: Interior and ExteriorArm Type: Standard
Closer Performance: Heavy DutyHousing Length: 13-5/8"
Country of Origin (subject to change): United States

Description

Hydraulic Door Closer, Interior/Exterior Institutional, Closer Type Heavy-Duty, Arm Type Standard, Aluminum Finish, Housing Length (In.) 13-5/8, Housing Height (In.) 3-7/8, Housing Width (In.) 2-1/8, Projection from Wall (In.) 2-1/8, Hand Nonhanded, Hold-Open, Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed, Includes Hold Open Arm which allows Door to be Held in an Open Position from 90 to 180 Degrees

Reviews