Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035314| Mfr #: 7500H X 690

$188.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 48"
Finish: Dark Bronze Painted
Color: Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035314 Mfr #: 7500H X 690
Exterior Door Width: 48"Finish: Dark Bronze Painted
Color: Dark BronzeMax. Door Opening: 180 Degrees
Closer Series: Norton 7500Interior Door Width: 54"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-1/8"ADA Compliant: Yes
Housing Depth: 2-1/8"Closer Mounting Style: Parallel, Regular, Top Frame
Item: Door closerCloser Type: Hold Open
Spring Size: Adjustable 1 to 6Housing Height: 3-7/8"
Hydraulic/Pneumatic: HydraulicIncludes: Hold Open Arm
Automatic/Manual: ManualHand Orientation: Non-Handed
Interior/Exterior: Interior and ExteriorArm Type: Standard
Closer Performance: Heavy DutyHousing Length: 13-5/8"
Arm Material: AluminumCountry of Origin (subject to change): United States

Description

Hydraulic Door Closer, Interior/Exterior Institutional, Closer Type Heavy-Duty, Arm Type Standard, Material Aluminum, Dark Bronze Finish, Housing Length (In.) 13-5/8, Housing Height (In.) 3-7/8, Housing Width (In.) 2-1/8, Projection from Wall (In.) 2-1/8, Hand Nonhanded, Hold-Open, Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed, Includes Hold Open Arm

Reviews