Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035603| Mfr #: 8301 X 689

$120.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 48"
Finish: Aluminum Painted
Color: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035603 Mfr #: 8301 X 689
Exterior Door Width: 48"Finish: Aluminum Painted
Color: AluminumMax. Door Opening: 180 Degrees
Item: Door closerInterior Door Width: 48"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-3/4"ADA Compliant: Yes
Housing Depth: 2-1/8"Closer Mounting Style: Parallel, Regular, Top Frame
Closer Series: Norton 8301Closer Type: Non Hold Open
Spring Size: Adjustable 1 to 6Housing Height: 2-1/2"
Hydraulic/Pneumatic: HydraulicAutomatic/Manual: Manual
Hand Orientation: Non-HandedInterior/Exterior: Interior and Exterior
Arm Type: StandardCloser Performance: Heavy Duty
Housing Length: 13"Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Standard Duty, Door Handing Non-Handed, Arm Type Standard, Mounting Style Regular Arm, Parallel Arm, Top Frame, Housing Length 13 In., Housing Width 2-1/8 In., Housing Height 2-1/2 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Projection from Wall 2-3/4 In., Spring Size 1-6, Color Aluminum

Reviews