Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer
  • Zoro #: G0035612
  • Mfr #: 8301 X 690
$141.90
  • Fire Rating - Door Hardware: 3 hr.
  • Item: Door closer
  • ADA Compliant: Yes
See full product details
This item ships free.

Norton Door Closers #8301 X 690 Specifications

  • Zoro #: G0035612
  • Mfr #: 8301 X 690
Fire Rating - Door Hardware: 3 hr. Item: Door closer
ADA Compliant: Yes Finish: Dark Bronze Painted
Max. Door Opening: 180 Degrees Hydraulic/Pneumatic: Hydraulic
Color: Dark Bronze Housing Height: 2-1/2"
Housing Depth: 2-1/8" Closer Series: Norton 8301
Interior Door Width: 48" Interior/Exterior: Interior and Exterior
Arm Type: Standard Housing Length: 13"
Hand Orientation: Non-Handed Exterior Door Width: 48"
Ligature Resistant: No Projection from Wall: 2-3/4"
Automatic/Manual: Manual Closer Type: Non Hold Open
Closer Mounting Style: Parallel, Regular, Top Frame Spring Size: Adjustable 1 to 6
Closer Performance: Heavy Duty Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Arm Material: Aluminum Category Type: Parallel Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Standard, Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-1/2 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8301 X 690