Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035707| Mfr #: 8301H X 689

$147.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 48"
Finish: Aluminum Painted
Color: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035707 Mfr #: 8301H X 689
Exterior Door Width: 48"Finish: Aluminum Painted
Color: AluminumMax. Door Opening: 180 Degrees
Closer Series: Norton 8301Interior Door Width: 48"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-3/4"ADA Compliant: Yes
Housing Depth: 2-1/8"Closer Mounting Style: Parallel, Regular, Top Frame
Item: Door closerCloser Type: Hold Open
Spring Size: Adjustable 1 to 6Housing Height: 2-1/2"
Hydraulic/Pneumatic: HydraulicIncludes: Hold Open Arm which allows Door to be Held in an Open Position from 90 to 180 Degrees
Automatic/Manual: ManualHand Orientation: Non-Handed
Interior/Exterior: Interior and ExteriorArm Type: Standard
Closer Performance: Heavy DutyHousing Length: 13"
Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Hold Open, Door Handing Non-Handed, Arm Type Standard, Mounting Style Regular Arm, Parallel Arm, Top Frame, Housing Length 13 In., Housing Width 2-1/8 In., Housing Height 2-1/2 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 48 In., Interior Door Width 48 In., Projection from Wall 2-3/4 In., Spring Size 1-6, Color Aluminum

Reviews