KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Door Closer

NORTON DOOR CLOSERS| Zoro #: G0035402| Mfr #: 8501XAL

$155.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Aluminum
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035402 Mfr #: 8501XAL
Automatic/Manual: ManualColor: Aluminum
Closer Type: Non Hold OpenArm Type: Standard
Hydraulic/Pneumatic: HydraulicADA Compliant: Yes
Item: Door closerExterior Door Width: 48"
Projection from Wall: 2-3/4"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Parallel, Regular, Top Frame
Interior/Exterior: Interior and ExteriorIncludes: Molded Slim Style Covers
Housing Height: 2-1/2"Finish: Aluminum Painted
Housing Depth: 2-1/8"Closer Series: Norton 8501
Ligature Resistant: NoMax. Door Opening: 180 Degrees
Housing Length: 13"Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 48"Spring Size: Adjustable 1 to 6
Country of Origin (subject to change): United States

Description

Hydraulic Door Closer, Interior/Exterior Commercial, Closer Type Standard Duty, Arm Type Standard, Aluminum Finish, Housing Length (In.) 13, Housing Height (In.) 2-1/2, Housing Width (In.) 2-1/8, Projection from Wall (In.) 2-3/4, Hand Nonhanded, Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed, Includes Molded Slim Style Covers

Reviews