Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer

  • Zoro #: G0035411
  • Mfr #: 8501XBR

$152.50

  • Color: Dark Bronze
  • Hydraulic/Pneumatic: Hydraulic
  • Spring Size: Adjustable 1 to 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #8501XBR Specifications

  • Zoro #: G0035411
  • Mfr #: 8501XBR
Color: Dark Bronze Hydraulic/Pneumatic: Hydraulic
Spring Size: Adjustable 1 to 6 Arm Material: Aluminum
Finish: Dark Bronze Painted Closer Series: Norton 8501
Closer Performance: Heavy Duty ADA Compliant: Yes
Housing Depth: 2-1/8" Arm Type: Standard
Closer Mounting Style: Parallel, Regular, Top Frame Includes: Molded Slim Style Covers
Hand Orientation: Non-Handed Max. Door Opening: 180 Degrees
Projection from Wall: 2-3/4" Interior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Closer Type: Non Hold Open
Ligature Resistant: No Fire Rating - Door Hardware: 3 hr.
Automatic/Manual: Manual Item: Door closer
Interior Door Width: 48" Exterior Door Width: 48"
Housing Length: 13" Housing Height: 2-1/2"
Category Type: Parallel Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Standard, Color Dark Bronze, Exterior Door Width 48 In., Housing Height 2-1/2 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8501XBR