Hydraulic Door Closer, Alum, Pull

NORTON DOOR CLOSERS| Zoro #: G0035226| Mfr #: 7500ST x 689

$174.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Norton 7500
Color: Dark Bronze
Exterior Door Width: 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035226 Mfr #: 7500ST x 689
Closer Series: Norton 7500Color: Dark Bronze
Exterior Door Width: 54"Housing Depth: 2-1/8"
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Interior/Exterior: Interior and ExteriorStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Hand Orientation: Non-HandedCloser Mounting Style: Parallel, Regular, Top Frame
Arm Material: AluminumADA Compliant: Yes
Max. Door Opening: 110 DegreesItem: Door Closer
Housing Length: 13-5/8"Housing Height: 3-7/8"
Arm Type: Slide Track, Hinge (Pull) SideProjection from Wall: 2-1/8"
Ligature Resistant: NoCloser Type: Non Hold Open
Mounting Hardware: IncludedIncludes: Separate Sweep, Latch And Back Check Adjustments
Spring Size: Adjustable 1 to 6Finish: Dark Bronze Painted
Interior Door Width: 54"Closer Performance: Heavy Duty
Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Heavy Duty Closer Performance, Heavy Duty, Door Handing Non-Handed, Arm Type Slide Track, Hinge (Pull) Side, Mounting Style Slide Track, Pull Side, Housing Length 13-5/8 In., Housing Width 2-1/8 In., Housing Height 3-7/8 In., Aluminum Finish, Max. Door Opening 110 Degrees , Exterior Door Width 54 In., Interior Door Width 54 In., Projection from Wall 2-1/8 In., Spring Size 1-6, Color Aluminum, Arm Material Aluminum, Mounting Hardware Included

Reviews