Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Alum, Push

  • Zoro #: G0035244
  • Mfr #: PS7500ST x 689

$272.86

  • Interior Door Width: 54"
  • Spring Size: Adjustable 1 to 6
  • Exterior Door Width: 54"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #PS7500ST X 689 Specifications

  • Zoro #: G0035244
  • Mfr #: PS7500ST x 689
Interior Door Width: 54" Spring Size: Adjustable 1 to 6
Exterior Door Width: 54" Housing Depth: 2-1/8"
Closer Series: Norton 7500 Finish: Dark Bronze Painted
Mounting Hardware: Included Interior/Exterior: Interior and Exterior
Housing Height: 3-7/8" Fire Rating - Door Hardware: 3 hr.
Hydraulic/Pneumatic: Hydraulic Housing Length: 13-5/8"
Automatic/Manual: Manual Hand Orientation: Non-Handed
ADA Compliant: No Closer Performance: Heavy Duty
Color: Aluminum Arm Material: Aluminum
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Arm Type: Slide Track, Stop (Push) Side
Closer Mounting Style: Regular Max. Door Opening: 110 Degrees
Includes: Separate Sweep, Latch And Back Check Adjustments Closer Type: Non Hold Open
Item: Door Closer Ligature Resistant: No
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Aluminum, Exterior Door Width 54 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #PS7500ST X 689