Norton Door Controls
Manual Hydraulic Norton 8300 Door closer Heavy Duty Exterior, Dark Bronze
Mfr # CLP8300-TXBR
Zoro # G0035777
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Top Frame
- Closer Performance Heavy Duty
- Closer Series Norton 8300
- Closer Type Hold Open
Explore More Products
- NORTON DOOR CONTROLS Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si NOR-1601-693
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior 1700 Cov x 689
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Aluminum PS8500ST x 689
- NORTON DOOR CONTROLS Adjustable Hold Open Surface Mount Door Closer with Full Cover and Sex Nuts Dark Bronze 8501H690
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum UNIJ7500 218-314 689
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5721 Powered Door Operator Heavy Duty Interior and Exterior, Dark Bronze 5721XRF1X690X574
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7100SZ Door Closer Heavy Duty Interior and Exterior, Aluminum 7122SZ x LH x 24VDC x 689
- NORTON DOOR CONTROLS 6331690 Push Side Slide Track Arm Operator with 37-3/8" Cover Dark Bronze 6331690
- NORTON DOOR CONTROLS Adjustable Surface Mount Tri-Pack Door Closer with Full Cover and Sex Nuts White Suede Powder Coat 8501WSP
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B 1131-RU EN
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum 5801DL x 689
- Norton Door Controls Door Closers & Accessories