Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer

  • Zoro #: G0035761
  • Mfr #: CLP8301-TXSA

$185.02

  • Housing Height: 2-1/2"
  • Housing Depth: 2-3/4"
  • Closer Mounting Style: Top Frame
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP8301-TXSA Specifications

  • Zoro #: G0035761
  • Mfr #: CLP8301-TXSA
Housing Height: 2-1/2" Housing Depth: 2-3/4"
Closer Mounting Style: Top Frame Ligature Resistant: No
Hydraulic/Pneumatic: Hydraulic Arm Type: Closer Plus(R)
Spring Size: Adjustable 1 to 6 Automatic/Manual: Manual
Closer Type: Hold Open Item: Door closer
Interior/Exterior: Exterior Closer Series: Norton 8301
ADA Compliant: Yes Color: Aluminum
Closer Performance: Heavy Duty Exterior Door Width: 48"
Interior Door Width: 48" Hand Orientation: Non-Handed
Max. Door Opening: 110 Degrees Housing Length: 13"
Projection from Wall: 2-3/4" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Finish: Aluminum Painted Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8301 Closer Series, Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-1/2 In., Housing Length 13 In., Housing Depth 2-3/4 In., Interior Door Width 48 In., Max. Door Opening 110 Degrees

Reviews of Norton Door Closers #CLP8301-TXSA