PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hydraulic Door Closer, Dark Bronze

NORTON DOOR CLOSERS| Zoro #: G0035332| Mfr #: 7500 STH x 690

$193.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 DegreesMounting Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035332 Mfr #: 7500 STH x 690
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 Degrees
Mounting Hardware: IncludedCloser Performance: Heavy Duty
Spring Size: Adjustable 1 to 6Interior Door Width: 54"
Arm Material: AluminumLigature Resistant: No
Hand Orientation: Non-HandedCloser Series: Norton 7500
Closer Mounting Style: RegularAutomatic/Manual: Manual
Finish: Dark Bronze PaintedColor: Dark Bronze
Housing Height: 3-7/8"Housing Length: 13-5/8"
Exterior Door Width: 54"Interior/Exterior: Interior and Exterior
Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL ListedCloser Type: Hold Open
Arm Type: Slide Track, Hinge (Pull) SideItem: Door Closer
Housing Depth: 2-1/8"Includes: Separate Sweep, Latch And Back Check Adjustments
Projection from Wall: 2-1/8"ADA Compliant: No
Country of Origin (subject to change): United States

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In.

Reviews