DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hydraulic Door Closer, Dark Bronze

NORTON DOOR CLOSERS| Zoro #: G0035357| Mfr #: PS7500STH x 690

$177.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 54"
Finish: Dark Bronze Painted
Color: Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035357 Mfr #: PS7500STH x 690
Exterior Door Width: 54"Finish: Dark Bronze Painted
Color: Dark BronzeMax. Door Opening: 110 Degrees
Closer Series: Norton 7500Interior Door Width: 54"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
ADA Compliant: NoHousing Depth: 2-1/8"
Closer Mounting Style: RegularItem: Door Closer
Closer Type: Hold OpenSpring Size: Adjustable 1 to 6
Housing Height: 3-7/8"Hydraulic/Pneumatic: Hydraulic
Includes: Separate Sweep, Latch And Back Check AdjustmentsAutomatic/Manual: Manual
Hand Orientation: Non-HandedInterior/Exterior: Interior and Exterior
Arm Type: Slide Track, Stop (Push) SideCloser Performance: Heavy Duty
Housing Length: 13-5/8"Arm Material: Aluminum
Mounting Hardware: IncludedCountry of Origin (subject to change): United States

Description

Hydraulic Door Closer, Interior/Exterior Hold Open, Closer Type Heavy Duty, Arm Type Slide Track, Stop (Push) Side, Material Aluminum, Color Dark Bronze, Dark Bronze Finish, Housing Length (In.) 13-5/8, Housing Height (In.) 3-7/8, Housing Width (In.) 2-1/8, Door Width (In.) 48 Max., Hand Nonhanded, Hold-Open, Power Rating Adjustable from 1 to 6, Type of Installation Push Side

Reviews